DESCRIPTION

  • Alternative to cap-mounted earmuffs
  • Breathes easier in warm/humis climates
  • Dielectric earmuffs are suitable for all workplaces, especially electrical enviroments
  • Headband strap improves comfort, attenuation and fit when worn BTH or UTC
  • Inner ventilated headband provides better comfort, minimized pressure on head
  • Noise reduction rating (NRR) 25
  • Non-deforming 3-position headband allows wearer to select position - over-the-head, behind-the-head, under-the-chin
  • Soft comfortable contact surface
  • Wear with other PPE

Honeywell Viking™ Multispeed Noise Reduction Rating Ear Muff

H1010926

Color Finish

 

SPECIFICATIONS

Collection
Viking™
Color Finish
Blue
Noise Reduction Rating
25

Starting at
Call for Pricing
  • QUANTITY