1H Non-programmable Thermostat
This product has been replaced by
Manufacturer Part #TH1110E1000
T8775 1H Non-programmable Thermostat
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 900-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One-touch backlit display
- Familiar twist-to-see operation
- Attractive styling complements any decor
Specifications
- AMP:
- 0.02, 1.5, 3.5, 6
- Application:
- Heating
- Collection:
- T8775
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Control Type:
- Turn Knob
- Depth:
- 1-7/16 in
- Display Type:
- LCD
- Fan Speeds:
- 1
- Height:
- 1-69/100 in
- Length:
- 3-69/100 in
- Maximum Temperature:
- 39
- Minimum Temperature:
- 37
- Origin:
- Global
- Power Source:
- Battery, Hardwired, Electric
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H
- Temperature Range:
- 37 to 102 Deg F
- Touch Screen -:
- No
- Volts:
- 20-30V