Particulate Filter in Magenta for North® P100 Respirator
Particulate Filter in Magenta for North® P100 Respirator
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to perform user seal checks: Even on the gas and vapor cartridges
- Full offering, from organic vapors to multi-contaminant
- Combination filter cartridges feature a low profile with curved top that will not catch on pipes or other objects
- P100 low profile, flexible filter with odor relief from nuisance levels of organic vapors, acid gases and ozone
- Approved for use with Honeywell north half masks: 7700 series, 5500 series, RU8500 series and RU8800 series
Specifications
- Brand Model Compatibility:
- 5400 Series, 5500 Series, RU6500 Series, 7600 Series, 7700 Series, RU8500 Series, RU8800 Series
- Color Finish Category:
- Purples
- Color Finish Name:
- Magenta
- NIOSH:
- NIOSH P100
- Product Type:
- Cartridge Filter
- Reusable:
- Yes