DESCRIPTION

Honeywell NPT Hydronic Zone Valve 125 psi and 20 psi 200F 0.08 Amp Steam and Water

HV4043A1705

Manufacturer Part #: V4043A1705

Maximum Pressure:

125 psi

SPECIFICATIONS

AMP
0.08
Depth
2-3/8 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Height
4 in
IAPMO Listed
No
Material
Brass, Rubber, Stainless Steel
Material Type
Buna-n, EPDM
Maximum Pressure
125 psi, 20 psi
Maximum Temperature
200
Minimum Temperature
40
NSF Certified
No
Recommended Valve Application
Steam, Water
UL Listed
UL MH11826
Valve Seat Material
Brass
Valve Size
3/4 in
Valve Type
Hydronic Zone Valve
Volts
120V
Width
3-23/32 in

Print