Polyurethane and Aluminum Breathing Apparatus

You last purchased this on
 
Honeywell

Polyurethane and Aluminum Breathing Apparatus

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Polyurethane and Aluminum Breathing Apparatus

  • Fast #
  • Part #H975080
  • Item #5079911
  • Manufacturer Part #975080
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hood fits easily over eye glasses
  • Flexible hood has large opening with drawstring, offering a proper fit to wearers
  • NIOSH approved
  • An elastic drawstring provides a secure neck seal for minimum leakage and maximum protection
  • These EBA's supply either five minutes of emergency breathing air, giving your workers the time they need to safely escape from toxic or oxygen-deficient atmospheres
  • With one simple adjustment, our large-opening, flexible hood offers a proper fit to wearers
  • Honeywell has designed an advanced emergency Survivair Escape Breathing Apparatus (EBA-5 and EBA-10) that's so easy to use, it can be donned and functioning in seconds
  • Clear tuftane film hood with permanent anti-fog coating
  • EBA's feature a valve and pressure assembly, breathing tube, protective air hood and regulator assembled in a carry pouch for added convenience
  • Besides a good fit, this hood also offers durability and resistance to temperature extremes
  • Requires Certification

Specifications

Chemical Rating:
NIOSH approved
Material:
Aluminum, Plastic
Material Type:
Polyurethane
Pressure - Maximum:
2216 psi
Product Type:
Breathing Apparatus
Temperature Range:
0 to 140 Deg F
Type:
H975080