DESCRIPTION

Honeywell Pro 4000 Programmable Thermostat

HTH4110D1007POLAR

Stages:

SPECIFICATIONS

AMP
1
Application
Heat Pump
Auto Switching Heat Cool
Yes
Collection
Pro 4000
Color Finish
Premier White®
Configuration
Horizontal
Depth
1-1/4 in
Height
3-13/16 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
20/30V
Width
5-3/8 in

Starting at
Call for Pricing
  • QUANTITY