DESCRIPTION

Honeywell FocusPro® 6000 Programmable Thermostat

HTH6110D1021ALEWIS

Stages:

SPECIFICATIONS

Auto Switching Heat Cool
Yes
Collection
FocusPro® 6000
Color Finish
Premier White®
Configuration
Conventional, Horizontal
Depth
1-1/2 in
Height
3-9/16 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
20/30V
Width
5-13/16 in

Starting at
Call for Pricing
  • QUANTITY