DESCRIPTION

Honeywell VisionPro® 8000 Programmable Touchscreen Thermostat

HTH8320R1003SC

Stages:

SPECIFICATIONS

Auto Switching Heat Cool
Yes
Collection
VisionPro® 8000
Color Finish
Arctic White
Configuration
Conventional, Heat Pump
Depth
1-1/8 in
Height
4-5/8 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Smart Home Compatibility
Amazon Alexa, Google Assistant, IFTTT, Redlink
Stages
2H/2C, 3H/2C
Touch Screen
Yes
Volts
18/30V
Width
4-15/16 in

Starting at
Call for Pricing
  • QUANTITY