Honeywell Safety Products

Silicone Half Mask Respirator Medium

Part #H770030

Clothing Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Soft non-allergenic 100% silicone seal provides excellent protection, comfort and fit
  • Low profile provides workers a wide field of vision and does not interfere with protective eye wear
  • Compatible with all north cartridges and filters
  • Cartridges and filters sold separately

Documents

Specifications

Brand Model Compatibility: North Safety 7700 Series

Material: [Plastic, Silicone, Latex, Elastic]

Material Type: [Polypropylene, Nylon]

Quick Release: No

Reusable: No

Size: Medium

Type: H770030

Weight: .7