400 lb. Universal Size Harness with Elastomer Webbing and Front D-Ring in Green

You last purchased this on
 
Honeywell Safety Products

DuraFlex® E650 Series 400 lb. Universal Size Harness with Elastomer Webbing and Front D-Ring in Green

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

DuraFlex® E650 Series 400 lb. Universal Size Harness with Elastomer Webbing and Front D-Ring in Green

  • Fast #
  • Part #ME650FDQCUGN
  • Item #4298840
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Front D-ring
  • Improve safety: with comfort unsurpassed, duraflex harnesses offer
  • Patented Miller duraflex harnesses feature specially formulated elastomer webbing that stretch
  • A comfortable harness is worn properly, enhancing compliance and safety on the job site
  • Wider end-user acceptance
  • Requires Certification

Specifications

ANSI:
ANSI A10.32, ANSI Z359.11
Application:
Construction, Manufacturing, Wind Energy
Capacity:
400 lb
Clothing Size:
Universal
Collection:
DuraFlex® E650 Series
Color Finish Category:
Greens
Color Finish Name:
Green
Lift Capacity:
400 lb
Material:
Rubber
Material Type:
Urethane, Elastomer
OSHA:
OSHA 1926.502
Work Load Limit:
400 lb