8 oz. Saline Eyewash Bottle

You last purchased this on
 
Honeywell Safety Products

Eyesaline® 8 oz. Saline Eyewash Bottle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell Safety Products

Eyesaline® 8 oz. Saline Eyewash Bottle

  • Fast #
  • Part #HON320004450000
  • Item #7443180
  • Manufacturer Part #320004450000
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Bottles contain a buffered, saline solution that is sterile and superior to tap water for emergency eye care
  • Blow-fill-seal bottles are tamper resistant, yet easily removed in an emergency
  • Portable and readily available for use
  • Capacity: 8 ounce
  • 36-month shelf life from date of manufacturing
  • Ensured quality and lasting value with FDA-grade polyethylene bottles featuring lot numbers and expiration dates
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z358.1
BAA Compliant:
No
Capacity:
8 oz
Collection:
Eyesaline®
Depth:
6 in
Height:
8 in
IAPMO Listed -:
No
NSF Certified:
No
Product Type:
Eyewash
Width:
11 in