NRR 25 Earmuff in Grey
Leightning® NRR 25 Earmuff in Grey
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-in ear cushions make replacement quick and easy
- Padded foam headband delivers long-wearing comfort with minimal pressure on the head
- Robust steel headband withstands demanding use, especially in tough environment
- Ear muff style: headband
- NRR Rating: 25db
- Telescopic height adjustment remains fixed during use
- Three attenuation levels allow for targeted attenuation for a variety of applications
Specifications
- Collection:
- Leightning®
- Color Finish Name:
- Grey
- Noise Reduction Rating:
- 25