Honeywell Safety Products
M Size Half Mask Respirator
Part #NSP770030M | Item #4661614 | Manufacturer Part #NSP 770030M
$42.41
EACH
Clothing Size:
MHow to get it:
Product Details
- Flexible for multiple work environments
- Low "dead air" space
- Strategic placement of exhalation valve
- Latex-free; 100% silicone
- Elastic head straps; secure fit
- Wide, contoured sealing area
Specifications
Clothing Size: M
Color Finish: Black
Material: Silicone
Quick Release: No
Reusable: Yes