400 lb. L/XL Size Harness with Tongue Buckle Front Ring in Black and Green
Miller AirCore™ 400 lb. L/XL Size Harness with Tongue Buckle Front Ring in Black and Green
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Stretches to maximize comfort, improve safety and increase productivity
- Patent-pending Miller AirCore TM harnesses feature world-class, breathable padding and specially-formulated elastomer webbing
Specifications
- ANSI:
- ANSI A10.32, ANSI Z359.11
- Application:
- Rescue
- CSA Certified:
- CSA Z259.10 2012
- Capacity:
- 400 lb
- Clothing Size:
- L/XL
- Collection:
- Miller AirCore™
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Lift Capacity:
- 400 lb
- Material:
- Plastic
- Material Type:
- Polyester
- OSHA:
- OSHA 1926.502
- Weight:
- 4.1 lb
- Work Load Limit:
- 400 lb