Size 10 MENS PVC Boot in Black and Yellow
Servus® XTP® Size 10 MENS PVC Boot in Black and Yellow
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- TDT outsole compounds are formulated for long wear and slip resistance, reducing the cost of inventory and injury
- Engineered outsole has a dual compound, durable exterior for abrasion and harsh conditions and a softer interior for comfort and excellent traction to prevent slips and falls
- Seamless, PVC, 3-stage injection molded construction is 100% waterproof to keep workers feet comfortable and dry
- Boot height: 15" (38.1 cm)
- Removable foot form contour cushion insoles provide support and wick away moisture to keep workers feet dry
- Suggested applications include agriculture, chemical, government, military, municipal services, oil/gas and utilities
- XTP™ is engineered with reinforced construction and chemical resistance formulation to provide superior protection in harsh environments
- Higher, wider, kick off lugs for easy on/off convenience
- Color: Black
- Size: 10
Specifications
- ANSI:
- ANSI Z41 1991
- ASTM:
- ASTM F-2413 2011
- CSA Certified:
- CSA Z195 2009
- Collection:
- Servus® XTP®
- Color Finish Name:
- Black, Yellow
- Height:
- 15 in
- Material:
- Plastic, Cotton, Steel
- Material Type:
- PVC, Acrylic
- OSHA:
- OSHA 1910.136
- Shoe Size:
- 10 MENS
- UL Listed:
- No