Honeywell Safety Products
Servus® XTP® Size 11 MENS PVC Boot in Black and Yellow
Part #H75109BLM110 | Item #7461922
Call for Pricing
per PAIR
Shoe Size:
Product Details
- Seamless, PVC, 3-stage injection molded construction is 100% waterproof to keep workers feet comfortable and dry
- TDT outsole compounds are formulated for long wear and slip resistance, reducing the cost of inventory and injury
- Engineered outsole has a dual compound, durable exterior for abrasion and harsh conditions and a softer interior for comfort and excellent traction to prevent slips and falls
- Higher, wider, kick off lugs for easy on/off convenience
- XTP™ is engineered with reinforced construction and chemical resistance formulation to provide superior protection in harsh environments
- Removable foot form contour cushion insoles provide support and wick away moisture to keep workers feet dry
- Suggested applications include agriculture, chemical, government, military, municipal services, oil/gas and utilities
- Boot height: 15" (38.1 cm)
- Size: 11
- Color: Black
Specifications
ANSI Specifications: ANSI Z41 1991
ASTM Specifications: ASTM F-2413 2011
CSA Certified: CSA Z195 2009
Collection: Servus® XTP®
Color Finish: [Black, Yellow]
Height: 15 in
Material: [Plastic, Acrylic, Cotton, Steel]
Material Type: PVC
OSHA Specifications: OSHA 1910.136
Shoe Size: 11 MENS
UL Listed: No
Entire Collection
-
Call for Pricing
-
Call for Pricing