Servus® XTP® Size 12 MENS PVC Boot in Black and Yellow

Part #H75109BLM120  |  Item #7461929

Call for Pricing per PAIR

Shoe Size:

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • Seamless, PVC, 3-stage injection molded construction is 100% waterproof to keep workers feet comfortable and dry
  • TDT outsole compounds are formulated for long wear and slip resistance, reducing the cost of inventory and injury
  • Engineered outsole has a dual compound, durable exterior for abrasion and harsh conditions and a softer interior for comfort and excellent traction to prevent slips and falls
  • Higher, wider, kick off lugs for easy on/off convenience
  • XTP™ is engineered with reinforced construction and chemical resistance formulation to provide superior protection in harsh environments
  • Removable foot form contour cushion insoles provide support and wick away moisture to keep workers feet dry
  • Suggested applications include agriculture, chemical, government, military, municipal services, oil/gas and utilities
  • Boot height: 15" (38.1 cm)
  • Size: 12
  • Color: Black

Specifications

ANSI Specifications: ANSI Z41 1991

ASTM Specifications: ASTM F-2413 2011

CSA Certified: CSA Z195 2009

Collection: Servus® XTP®

Color Finish: [Black, Yellow]

Height: 15 in

Material: [Plastic, Acrylic, Cotton, Steel]

Material Type: PVC

OSHA Specifications: OSHA 1910.136

Shoe Size: 12 MENS

UL Listed: No