1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-acting Bi-metal switch uses no Mercury and does not require leveling
Specifications
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- Premier White®
- Depth:
- 7/8 in
- Height:
- 3-1/8 in
- Origin:
- Global
- Programmability:
- Non-programmable
- Stages:
- 1H/1C
- Touch Screen -:
- No
- Volts:
- 20-30V
- Width:
- 3-1/8 in