Steel and Plastic Sleeve
Steel and Plastic Sleeve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Eight independent clamping screws allow temporary installations over edges of shoring cans, walls and other structures
- Accommodates wall thicknesses up to a maximum of 3.5"
- Designed for shoring, wall and parapet applications where frequent set-up is required
Specifications
- Brand Model Compatibility:
- DuraHoist™
- Coating:
- Zinc Plated
- Diameter - Inside 1:
- 3-1/2 in
- Installation Type:
- Barrel Mount
- Material:
- Steel, Plastic
- Product Type:
- Sleeve
- Weight:
- 36 lb