DESCRIPTION

  • Sterile 24 month shelf life saline solution cartridges

Honeywell Fendall 2000® Sterile Cartridge

H32ST20500000

Brand Model Compatibility:

Fendall 2000® Eyewash Station

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z358.1-2004
Brand Model Compatibility
Fendall 2000® Eyewash Station
Collection
Fendall 2000®
Color Finish
Green
Flow Rate
0.4 gpm
Type
Eyewash Cartridge
UL Listed
No
Wash Time
15

Starting at
$384.0
EACH
  • QUANTITY

DOCUMENTS