Tagline 10 ft Oring Cut Ends Poly

You last purchased this on
 
Honeywell

Tagline 10 ft Oring Cut Ends Poly

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell

Tagline 10 ft Oring Cut Ends Poly

  • Fast #
  • Part #M193R10FTYL
  • Item #4299997
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Allow workers to climb without having to carry tools and or equipment
  • Prevent tools from dropping that can cause serious injuries on the job site
  • Requires Certification

Specifications

Length:
10 ft
Material:
Plastic
Material Type:
Polypropylene
Type:
M193R10FTYL
Weight:
.5 lb