Black Frame Anti Scratch Safety Glass in Yellow Lens

You last purchased this on
 
Honeywell North

Tectonic™ Series Black Frame Anti Scratch Safety Glass in Yellow Lens

This product requires certification to purchase.
Brand image
You last purchased this on
 
Honeywell North

Tectonic™ Series Black Frame Anti Scratch Safety Glass in Yellow Lens

  • Fast #
  • Part #HXV202
  • Item #4269915
  • Manufacturer Part #XV202
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI Z87.1 2010
Collection:
Tectonic™ Series
Glasses Frame Color:
Black
Glasses Lens Color:
Yellow
Material:
Plastic
Material Type:
Polycarbonate