• Cart

DESCRIPTION

  • Multiple staging options to provide comfort or energy savings
  • Precise temperature control for reliable and consistent temperature
  • RedLINK™ wireless communication
  • Smart schedule - programs in seconds for any lifestyle

Honeywell Prestige® Thermostat

HTHX9421R5021

Color Finish

 

SPECIFICATIONS

Collection
Prestige®
Color Finish
White/Grey
Configuration
Conventional
Depth
7/8 in
Height
3-1/2 in
Power Source
Hardwired
Programmability
Programmable
Stages
4H/2C
Volts
30V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY