DESCRIPTION

Honeywell VisionPro® 8000 Touchscreen Thermostat

HTH8321WF1001KS

Stages:

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
VisionPro® 8000
Color Finish
Arctic White
Configuration
Conventional, Heat Pump
Depth
1-1/8 in
Height
4-5/8 in
Power Source
Electric, Hardwired
Programmability
Programmable
Stages
2H/2C, 3H/2C
Touch Screen
Yes
Volts
18/30V
Width
4-15/16 in
Wireless Communication
Wi-Fi

Starting at
Call for Pricing
  • QUANTITY