DESCRIPTION

Honeywell Prestige® Touchscreen Thermostat

HYTHX9421R5135

Color Finish

 

SPECIFICATIONS

Auto Switching Heat Cool
No
Collection
Prestige®
Color Finish
White
Depth
7/8 in
Height
3-1/2 in
Programmability
Programmable
Stages
3H/2C, 4H/2C
Touch Screen
Yes
Volts
30V
Width
4-1/2 in
Wifi-enabled
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY