25 x 20 x 4 in. Air Filter MERV 15
TrueCLEAN™ 25 x 20 x 4 in. Air Filter MERV 15
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 30-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Filter
- Brand Model Compatibility:
- FH8000A2520
- Collection:
- TrueCLEAN™
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 20 in
- MERV Rating:
- 15
- Maximum Temperature:
- 158
- Origin:
- Global
- Product Type:
- Air Filter
- Recommended Valve Application:
- Air
- Size:
- 25 in x 20 in x 4 in
- Width:
- 25 in