TWO FT VHM SLV EXT
TWO FT VHM SLV EXT
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Provides a portable anchor point
- Designed to fit a 2" receive hitch
Documents
Specifications
- Brand Model Compatibility:
- 3827097 Vehicle Hitch Mount Sleeve
- Length:
- 2 ft
- Type:
- MDH13
- Weight:
- 17 lb