Universal Chart Pen in Black 6 Pack

You last purchased this on
 
Honeywell

Universal Chart Pen in Black 6 Pack

This product requires certification to purchase.
You last purchased this on
 
Honeywell

Universal Chart Pen in Black 6 Pack

  • Fast #
  • Part #G10557164
  • Item #4933009
  • Manufacturer Part #10557164
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Snap-on clip that works with a variety of normal flat and wire pen arms
  • Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc
  • Disposable pens fit almost any circular recorder
  • Series 39 for circular recorders
  • Requires Certification

Specifications

Brand Model Compatibility:
Circular Recorders
Color Finish Name:
Black
FM Approved:
No
Package Quantity:
6
Product Type:
Universal Chart Pen
UL Listed:
No