Universal Chart Pen in Green 6 Pack
Universal Chart Pen in Green 6 Pack
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Snap-on clip that works with a variety of normal flat and wire pen arms
- Works with BIF, Bristol, Fischer Porter, Foxboro, Honeywell, Taylor, Wallace Tiernan, etc
- Disposable pens fit almost any circular recorder
- Series 39 for circular recorders
Specifications
- Brand Model Compatibility:
- Circular Recorders
- Color Finish Name:
- Green
- FM Approved:
- No
- Package Quantity:
- 6
- Product Type:
- Universal Chart Pen
- UL Listed:
- No