DESCRIPTION

  • Bag designed for high filtration of common household allergens
  • Designed for high filtration of common household allergens
  • Easy belt change and brush roll access
  • Fits Hoover® upright vacuums, including the WindTunnel® uprights, that use Type Y or Type Z bags
  • Lightweight bagged upright
  • Longer life belt
  • Manual five position height adjustment
  • Non-marking furniture guard protects furniture and walls
  • Notifies user when to replace the bag
  • One touch releases the full bag directly into the trash, user never has to touch the dirty bag

Hoover Company Type Y Vacuum Bag 3 Pack

H4010100Y

Brand Model Compatibility:

WindTunnel® Uprights

SPECIFICATIONS

Brand Model Compatibility
WindTunnel® Uprights
Collection
Type Y
ETL Listed
No
Height
13-1/4 in
Package Quantity
Pack of 3
UL Listed
No
Width
8-3/4 in

Starting at
$5.99
per PACK
  • QUANTITY