DESCRIPTION

  • Bagless vacuum for quick and effortless cleaning
  • Bottom release dirt cup lets you see when it's time to empty it out, and simplifies dirt disposal
  • Easy belt change and brush roll access
  • Fingertip on/off switch
  • Longer life belt designed to reduce belt failure
  • Manual five position height adjustment
  • Non-marking guard protects furniture and walls
  • Primary rinseable filter and high quality HEPA final filter
  • System check indicator notifies user when filter needs to be cleaned or checked

Hoover Company Task Vac™ Hoover Vacuum Cleaner for Joseph G. Pollard 303173001, 03172001 and 303173002 Filters

HCH53010

Width:

14 in

SPECIFICATIONS

AMP
12
Brand Model Compatibility
Belt AH20080, Brushroll 303202001, Filters 303173001/03172001/303173002
Collection
Task Vac™
Color Finish
Black
ETL Listed
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
14 in

Starting at
$199.0
EACH
  • QUANTITY