12 in. Scrub Brush (Case of 24) for Orbiter ORB550MC Floor Machine
12 in. Scrub Brush (Case of 24) for Orbiter ORB550MC Floor Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Orbiter® ORB550MC Floor Machine
- Clean Bagged:
- No
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- ETL Listed:
- No
- Material:
- Plastic
- Material Type:
- Polypropylene
- Package Quantity:
- Case of 24
- Pedestal Only:
- No
- UL Listed:
- No