• Cart

DESCRIPTION

  • Disposable auto seal bag traps dust and reduces emissions
  • Easy to clean
  • HEPA filtration traps 99.97% of particles down to 0.3 microns
  • Light handle weight
  • No tools required for set up
  • Notifies user when filter, bag or brush roll needs servicing
  • Quick-change cord reduces cost by replacing only the extension cord when damaged
  • Quickly covers large areas quicker
  • Quiet operation
  • WindTunnel® Max™ technology removes dirt with less scatter

Hoover Insight Insight Vacuum Cleaner

HCH5010

Width:

13 in

SPECIFICATIONS

AMP
10
Brand Model Compatibility
Agitator Belt 440002408, Bags AH10170/AH10370, Brushroll 440001916, Filters AH40140/440001913
Collection
Insight
Color Finish
Black
Decibel Rating dB
69 dB
ETL Listed
Yes
Height
24 in
Length
15 in
Volts
120V
Width
13 in

Starting at
$379.0
EACH
  • QUANTITY

DOCUMENTS