DESCRIPTION

  • Automatic brush roll shut off protects belt if clogging occurs in nozzle
  • Automatic height adjustment ensures proper cleaning of carpet
  • Durable outer bag withstands constant use
  • Edge cleaning bristles clean along baseboards
  • Fingertip on/off switch
  • Hushtone™ 2 speed motor
  • Indicates when the bag needs to be changed
  • Lightweight
  • Scatterguard wiper for multi-surface cleaning
  • Self sealing bag prevents dirt puffs from escaping back into room

Hoover Hushtone™ Lite Lightweight Bagged Upright Vacuum Cleaner

HCH50400

Width:

15 in

SPECIFICATIONS

AMP
5
Brand Model Compatibility
Bags AH10021/AH10178PC, Brushroll 301428009, V-belt 562200001
Collection
Hushtone™ Lite
Color Finish
Black
Decibel Rating dB
70 dB
Height
45 in
Length
11 in
Volts
120V
Width
15 in

Starting at
$280.83
EACH
  • QUANTITY

DOCUMENTS