DESCRIPTION

  • Easy belt change and brush roll access
  • Lightweight bagged upright only
  • Longer life belt
  • Manual five position height adjustment
  • Non-marking furniture guard protects furniture and walls
  • Notifies user when to replace the bag
  • One touch releases the full bag directly into the trash, user never has to touch the dirty bag

Hoover Company Task Vac™ Hoover Vacuum Cleaner for Joseph G. Pollard 4010100Y, AH10040 and AH10165 Bags

HCH53005

Width:

14 in

SPECIFICATIONS

AMP
12
Brand Model Compatibility
H4010100Y
Collection
Task Vac™
Color Finish
Black
ETL Listed
No
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
14 in

Starting at
$237.31
EACH
  • QUANTITY