DESCRIPTION

  • Bottom release dirt cup
  • Cordless, fade-free lithium ion battery system
  • Edge cleaning bristles remove dirt up against edges
  • Extreme recline handle reaches far under furniture easily
  • Low-profile base fits under counter edges and furniture
  • Power control right at your fingertips
  • Two-layer microfiltration
  • WindTunnel® technology easily transitions from hard flooring to area rugs and low pile carpeting

Hoover Task Vac™ Lightweight Cordless Upright Vacuum Cleaner

HCH20110

Width:

SPECIFICATIONS

Brand Model Compatibility
Brushroll 302726001, Foam Filter 001331007, Lithium Ion Battery BH50000
Collection
Task Vac™
Color Finish
Black
UL Listed
Yes
Volts
120V
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS