14 in. Hoover Vacuum Cleaner for 4010100Y, AH10040 and AH10165 Bags
This product has been replaced by
Manufacturer Part #CH54100V
Task Vac™ 14 in. Hoover Vacuum Cleaner for 4010100Y, AH10040 and AH10165 Bags
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- One touch releases the full bag directly into the trash, user never has to touch the dirty bag
- Manual five position height adjustment
- Lightweight bagged upright only
- Bag designed for high filtration of common household allergens
- Longer life belt
- Easy belt change and brush roll access
- Notifies user when to replace the bag
- Non-marking furniture guard protects furniture and walls
Specifications
- AMP:
- 12
- Brand Model Compatibility:
- H4010100Y
- Collection:
- Task Vac™
- Color Finish Name:
- Black
- ETL Listed:
- No
- Power Source:
- Electric
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 14 in