DESCRIPTION

Horne Concrete 4 in. PVC Precast Cleanout Block

HPPCBPP

Length:

SPECIFICATIONS

Length
4 in
Material
Plastic
Material Type
PVC
Width
4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY