20 ft. Suction Hose

You last purchased this on
 
Hose Power

20 ft. Suction Hose

This product requires certification to purchase.
You last purchased this on
 
Hose Power

20 ft. Suction Hose

  • Fast #
  • Part #HWA60300CM020
  • Item #7260242
  • Manufacturer Part #WA60300CM020
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Category:
Greens
Color Finish Name:
Green
FM Approved:
No
Fire Suppression System Rated:
No
Length:
20 ft
Material:
Plastic
Material Type:
PVC
NSF Certified:
No
PipeTubing Size:
3 in
Pressure - High:
65
Type:
HWA60300CM020