3 in. x 50 ft. Discharge Hose Assembly
3 in. x 50 ft. Discharge Hose Assembly
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Length:
- 50 ft
- Material:
- Plastic
- NSF Certified:
- No
- PipeTubing Size:
- 3 in