50 ft. Water Hose
50 ft. Water Hose
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 2 in
- FM Approved:
- No
- Length:
- 50 ft
- Material:
- Plastic, Woven, Synthetic Yarn
- Material Type:
- PVC
- Pressure - Maximum:
- 80 psi
- Type:
- HWA10200CE50
- UL Listed:
- No