3/8 in. 2 gpm 21000 gal Single Cartridge Water Filtration System

You last purchased this on
 
Hoshizaki America

3/8 in. 2 gpm 21000 gal Single Cartridge Water Filtration System

This product requires certification to purchase.
Brand image
You last purchased this on
 
Hoshizaki America

3/8 in. 2 gpm 21000 gal Single Cartridge Water Filtration System

  • Fast #
  • Part #HH932051
  • Item #7033094
  • Manufacturer Part #H9320-51
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Reduce up to 93.7% of disinfectant chlorine from incoming water supply, eliminating tastes and odors from the ice
  • Will filter out dirt and rust particles producing crystal clear ice
  • Keep ice makers functioning at full capacity
  • Lead-Free
  • Decrease machine maintenance by reducing lime scale build-up
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 42
Capacity:
21000 gal
Contaminant Removal:
Chlorine, Odor
Depth:
10 in
Filtering Material:
No
Filtering System:
Refrigerators|Ice Makers
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Flow Rate:
2 gpm
Height:
21 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF:
NSF 42
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Temperature Range:
35 to 100 Deg F
Width:
6 in