31-11/16 in. 10 lb Ice Maker in Stainless Steel
31-11/16 in. 10 lb Ice Maker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- AMP:
- 8.5
- CEC Compliant:
- For Sale in CA
- Capacity:
- 10 lb
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/8 in
- Height:
- 31-11/16 in
- Material:
- Stainless Steel
- Power Source:
- Electric
- Refrigerant:
- R-404A
- Shape:
- Nugget
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 16-9/16 in