71 lb. Built-in Storage Bin Crescent Cuber Air-cooled Icemaker in Stainless Steel
CycleSaver™ 71 lb. Built-in Storage Bin Crescent Cuber Air-cooled Icemaker in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 3.4, 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.3 cu ft
- Collection:
- CycleSaver™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24-1/4 in
- Height:
- 39 in
- Installation Type:
- Built-in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 100
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 113 psi
- Refrigerant:
- R-134A
- Temperature Range:
- Up to 100 Deg F
- UL Listed:
- Yes
- Volts:
- 115V
- Weight:
- 92 lb
- Width:
- 17-3/4 in