10 in. Paper Waxed Paper Liner (Case of 250)

You last purchased this on
 
HOSPECO

10 in. Paper Waxed Paper Liner (Case of 250)

This product requires certification to purchase.
Brand image
You last purchased this on
 
HOSPECO

10 in. Paper Waxed Paper Liner (Case of 250)

  • Fast #
  • Part #HHS6141
  • Item #5051351
  • Manufacturer Part #HS-6141
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Economical
  • Waxed paper liners
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Brand Model Compatibility:
HS-6140
CARB OTC LEED Compliant:
No
Color Finish Name:
Brown
Height:
10-1/2 in
IAPMO Listed -:
No
Length:
9-3/8 in
Material:
Paper
Package Quantity:
Case of 250