10 lb. Terry Towel Rag in White
10 lb. Terry Towel Rag in White
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Cotton
- Material Type:
- Terry
- Product Type:
- Towel, Terry Towel
- Weight:
- 10 lb