16 x 16 Microfiber Towel 220 Gsm Green

This product has been replaced by

Abco Green 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Green (Pack of 12)
Manufacturer Part #MS-GR40200
You last purchased this on
 
HOSPECO

16 x 16 Microfiber Towel 220 Gsm Green

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Abco Green 16 x 16 in. Towel (Pack of 12)
Abco 16 x 16 in. Towel in Green (Pack of 12)
Manufacturer Part #MS-GR40200
HOSPECO

16 x 16 Microfiber Towel 220 Gsm Green

  • Fast #
  • Part #H2511GDZ
  • Item #9910659
  • Manufacturer Part #2511-G-DZ
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Color Finish Name:
Green
Length:
16 in
Material:
Microfiber
Product Type:
Towel
Size:
16 in x 16 in
Width:
16 in