9-1/4 in. 1 gal Convertible Sanitary Napkin Receptacle in White
9-1/4 in. 1 gal Convertible Sanitary Napkin Receptacle in White
Frequently Purchased Together
Product Details
- Stays open for disposals, then closes tightly
- Empties from the bottom; hands never touch the contents
- Hinged lid
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 1 gal
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 4-1/2 in
- Height:
- 11-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Width:
- 9-1/4 in