9 in. Double Entry Swing Sanitary Napkin Floor Receptacle in White
9 in. Double Entry Swing Sanitary Napkin Floor Receptacle in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Has swinging lid that allows access from either side
- Durable construction
- For disposal of feminine hygiene products and other waste
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 9 in
- Height:
- 10-3/4 in
- IAPMO Listed -:
- No
- Material:
- Metal
- Width:
- 9 in