Health Gards® 16-1/2 in. Toilet Seat Cover in White (Case of 10)

Part #HOSHG2500  |  Item #4442540  |  Manufacturer Part #HOS HG-2500

Length:

16-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Half-fold paper toilet seat covers
  • Includes 250 covers per pack
  • Accommodates most restroom stalls

Specifications

Collection: Health Gards®

Color Finish: White

Length: 16-1/2 in

Material: Paper

Width: 14-1/4 in